Check Availability
  • EATON HANSEN 

    Stainless Steel Universal Quick Coupler Plug

  • Item # 31C990
  • Mfr. Model # LL10
Stainless Steel Universal Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C990
Mfr. Model # LL10
UNSPSC #27131613
Catalog Page 2521
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 2000 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Stainless Steel
Max. Flow 24 cfm
Finish Stainless Steel
Temp. Range -40 Degrees to 250 Degrees F
Application Air Tools, General Pneumatics, Construction and Industrial Plants
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In