Check Availability
  • EATON HANSEN 

    Polyurethane, Steel Universal Quick Coupler Plug

  • Item # 31C932
  • Mfr. Model # FA25P25M
Polyurethane, Steel Universal Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C932
Mfr. Model # FA25P25M
UNSPSC #27131613
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 145 psi
Locking Type - Quick Connect Air Couplings Safety Vent
Material - Quick Connect Air Couplings Polyurethane, Steel
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 21 cfm
Finish Trivalent Chrome
Color Code Blue
Temp. Range -20 Degrees to 140 Degrees F
Application General Industrial and Pneumatic Tools
Includes Thread Sealant on MPT
* This product's country of origin is subject to change

Compliance and Restrictions