Check Availability
  • EATON HANSEN 

    Coupler Plug, Hose Barb, 1/4, Brass

  • Item # 31C909
  • Mfr. Model # A7
Coupler Plug, Hose Barb, 1/4, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C909
Mfr. Model # A7
UNSPSC #27131613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Quick Coupler Plug
Locking Type Sleeve
Material Brass
Finish Brass
Hose Connection Hose Barb
Body Size 1/4"
Barb Size 1/4"
Max. Flow 21 cfm
Max. Pressure 1500 psi
Temp. Range -40 Degrees to 250 Degrees F
Seals Nitrile
Application Standard and Oxyacetylene Service
* This product's country of origin is subject to change

Compliance and Restrictions