Check Availability
  • EATON HANSEN 

    Coupler Plug, (F)NPT, 1/4, Brass

  • Item # 31C908
  • Mfr. Model # A5L
Coupler Plug, (F)NPT, 1/4, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C908
Mfr. Model # A5L
UNSPSC #27131613
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Quick Coupler Plug
Locking Type Sleeve
Material Brass
Finish Brass
Pipe Size 9/16"
Hose Connection (F)NPT
Body Size 1/4"
Max. Flow 21 cfm
Max. Pressure 1500 psi
Temp. Range -40 Degrees to 250 Degrees F
Seals Nitrile
Application Standard and Oxyacetylene Service
* This product's country of origin is subject to change

Compliance and Restrictions