Check Availability
  • EATON HANSEN 

    Coupler Body, (M)NPT, 1/4, Brass

  • Item # 31C915
  • Mfr. Model # RD703
Coupler Body, (M)NPT, 1/4, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C915
Mfr. Model # RD703
UNSPSC #27131613
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Quick Coupler Body
Locking Type Sleeve
Material Brass
Finish Brass
Pipe Size 1/4"
Hose Connection (M)NPT
Body Size 1/4"
Max. Flow 21 cfm
Max. Pressure 1500 psi
Color Code Red
Temp. Range -40 Degrees to 250 Degrees F
Seals Nitrile
Application Standard Service
* This product's country of origin is subject to change

Compliance and Restrictions