Check Availability
  • EATON HANSEN 

    Coupler Body, Hose Barb, 1/4, Brass

  • Item # 31C903
  • Mfr. Model # GR608
Coupler Body, Hose Barb, 1/4, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C903
Mfr. Model # GR608
UNSPSC #27131613
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Quick Coupler Body
Locking Type Sleeve
Material Brass
Finish Brass
Hose Connection Hose Barb
Body Size 1/4"
Barb Size 3/8"
Max. Flow 21 cfm
Max. Pressure 1500 psi
Color Code Green
Temp. Range -40 Degrees to 250 Degrees F
Seals Nitrile
Application Standard Service
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In