Check Availability
  • EATON HANSEN 

    Coupler Body, Hose Barb, 1/4, Brass

  • Item # 31C902
  • Mfr. Model # GR607SL
Coupler Body, Hose Barb, 1/4, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C902
Mfr. Model # GR607SL
UNSPSC #27131613
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Quick Coupler Body
Locking Type Sleeve
Material Brass
Finish Brass
Hose Connection Hose Barb
Body Size 1/4"
Barb Size 5/16"
Max. Flow 21 cfm
Max. Pressure 100 psi
Color Code Green
Temp. Range -40 Degrees to 250 Degrees F
Seals Nitrile
Application Oxygen Service
* This product's country of origin is subject to change

Compliance and Restrictions