Check Availability
  • EATON HANSEN 

    Carbon Steel Universal Quick Coupler Body

  • Item # 31C982
  • Mfr. Model # 23204400
Carbon Steel Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C982
Mfr. Model # 23204400
UNSPSC #27131613
Catalog Page 2519
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Hose Connection - Quick Connect Air Couplings Hose Barb
Body Size - Quick Connect Air Couplings 1/2"
Barb Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 250 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Carbon Steel
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 101 cfm
Finish Trivalent Chrome
Temp. Range -40 Degrees to 200 Degrees F
Application Construction, Rail Yard and General Pneumatics
* This product's country of origin is subject to change

Compliance and Restrictions