Check Availability
  • EATON HANSEN 

    Brass Universal Quick Coupler Body

  • Item # 31D001
  • Mfr. Model # B23AS25M
Brass Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31D001
Mfr. Model # B23AS25M
UNSPSC #27131613
Catalog Page 2521
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 150 psi
Locking Type - Quick Connect Air Couplings Push-to-Connect
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 32 cfm
Finish Zinc Plated
Temp. Range -40 Degrees to 250 Degrees F
Application Construction, Air Tools and General Pneumatics
* This product's country of origin is subject to change

Welcome Sign In