Check Availability
  • EATON HANSEN 

    Brass Universal Quick Coupler Body

  • Item # 31C957
  • Mfr. Model # 1600E
Brass Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C957
Mfr. Model # 1600E
UNSPSC #27131613
Catalog Page 2521
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Hose Connection - Quick Connect Air Couplings Hose Barb
Body Size - Quick Connect Air Couplings 1/4"
Barb Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 2000 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 24 cfm
Finish Brass
Temp. Range -40 Degrees to 250 Degrees F
Application Air Tools, General Pneumatics, Construction and Industrial Plants
* This product's country of origin is subject to change

Welcome Sign In