Check Availability
  • EATON HANSEN 

    Brass, Steel Industrial, Tru-Flate-Automotive Quick Coupler Plug

  • Item # 31D010
  • Mfr. Model # 31AP37F
Brass, Steel Industrial, Tru-Flate-Automotive Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31D010
Mfr. Model # 31AP37F
UNSPSC #27131613
Catalog Page 2519
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect
Interchange Type - Quick Connect Air Couplings Industrial, Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 3/8"
Max. Pressure - Quick Connect Air Couplings 1000 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Brass, Steel
Seals - Quick Connect Air Couplings Nitrile
Max. Flow 45 cfm
Finish Zinc Plated
Temp. Range -40 Degrees to 250 Degrees F
Application General Pneumatics, Construction, Industrial Plants, Fluid Transfer
* This product's country of origin is subject to change

Compliance and Restrictions