Check Availability
  • Flexible Air Fittings
  • EATON HANSEN 

    1/4" Steel/Polyurethane Flex Air Fitting with 1/4" FPT x 1/4" MPT Hose Connection

  • Item # 31C929
  • Mfr. Model # FA25F25M
1/4" Steel/Polyurethane Flex Air Fitting with 1/4" FPT x 1/4" MPT Hose Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31C929
Mfr. Model # FA25F25M
UNSPSC #27131613
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Flex Air Fitting
Pipe Size 1/4"
Hose Connection 1/4" FPT x 1/4" MPT
Material Steel/Polyurethane
Finish Trivalent Chrome
Max. Flow 21 cfm
Max. Pressure 145 psi
Temp. Range -20 Degrees to 140 Degrees F
Seals Nitrile
Application General Industrial and Pneumatic Tools
Includes Thread Sealant on MPT
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In