Check Availability
  • EATON 

    Flange Kit Type 1,12, Frame Size 4,For Use With HVX9000 Adjustable Frequency Drives

  • Item # 4LRY2
  • Mfr. Model # OPTTHR4
Flange Kit Type 1,12, Frame Size 4,For Use With HVX9000 Adjustable Frequency Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LRY2
Mfr. Model # OPTTHR4
UNSPSC #26111503
Shipping Weight 0.5 lbs
Country of Origin Finland *
Item Flange Kit Type 1,12, Frame Size 4
For Use With HVX9000 Adjustable Frequency Drives
Height N/A
Width N/A
Depth N/A
Application The Flange Kit is Utilized When The Power Section is Mounted Through the Back Panel of an Enclosure, Includes Flange Mount Brackets and NEMA Type 12 Fan Components
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.