Check Availability
  • EATON 

    Fan Kit,For Use With DG1 Drives

  • Item # 40HZ14
  • Mfr. Model # DXG-SPR-FR3FAN
Fan Kit,For Use With DG1 Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40HZ14
Mfr. Model # DXG-SPR-FR3FAN
UNSPSC #26111503
Catalog Page 157
Shipping Weight 0.3 lbs
Country of Origin China *
Item Fan Kit
For Use With DG1 Drives
Height 2.20"
Width 6.50"
Depth 5.40"
Mounting Type Screw
Phase 3
Protects Drive from Over Heating
Application Frame 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.