Check Availability
  • EATON 

    Current Transformer Kit, ZEB Type

  • Item # 5XHP2
  • Mfr. Model # ZEB-XCT1500
Current Transformer Kit, ZEB Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XHP2
Mfr. Model # ZEB-XCT1500
UNSPSC #39121515
Shipping Weight 14.2 lbs
Country of Origin USA *
Item Current Transformer Kit
Type ZEB
Amps AC 300-1500A
Includes Current Transformer in Conjunction with Overload Relay ZEB 32-5/KK
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.