Check Availability
  • EATON 

    Communication Module, Profibus, 4IN/2OUT Type

  • Item # 5RAE4
  • Mfr. Model # C441Q
Communication Module, Profibus, 4IN/2OUT Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RAE4
Mfr. Model # C441Q
UNSPSC #39121515
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Communication Module
Type Profibus, 4IN/2OUT
Coil Volts 120VAC
Width (In.) 1
Depth (In.) 3
Application NEC and Sections of UL1053 for Ground Fault
For Use With IEC and NEMA Contactors and Starters
Standards UL, CSA, CE, NEMA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.