Check Availability
  • EATON 

    Communication Module, Modbus w/o IO Type

  • Item # 5RAE1
  • Mfr. Model # C441M
Communication Module, Modbus w/o IO Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RAE1
Mfr. Model # C441M
UNSPSC #39121515
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Communication Module
Type Modbus w/o IO
Width (In.) 1
Depth (In.) 3
Application NEC and Sections of UL1053 for Ground Fault
For Use With IEC and NEMA Contactors and Starters
Standards UL, CSA, CE, NEMA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.