Check Availability
  • EATON CHAR-LYNN 

    6.95" x 4.24" x 4.24" 4 Bolt, 1.75" Pilot Flange Mount S Series Hydraulic Motor

  • Item # 5PZJ2
  • Mfr. Model # 103-1007
6.95" x 4.24" x 4.24" 4 Bolt, 1.75" Pilot Flange Mount S Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PZJ2
Mfr. Model # 103-1007
UNSPSC #26101613
Catalog Page 2474
Shipping Weight 18.05 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 18.2
Pressure Rating (PSI) 1800
Shaft Type Keyed
Port Thread 1/2-14 NPTF
Port Type Side
Min. Oil Viscosity 70 SUS
Max. Oil Temp. (F) 180
Flange Mount 4 Bolt, 1.75" Pilot
Max. RPM 190
Continuous Torque 4345 in.-lb.
Shaft Dia. (In.) 1
Shaft Length (In.) 1.75
Length (In.) 6.95
Width (In.) 4.24
Height (In.) 4.24
Series S
* This product's country of origin is subject to change

Welcome Sign In