Check Availability
  • EATON CHAR-LYNN 

    6.67" x 4.24" x 4.24" 4 Bolt, 1.75" Pilot Flange Mount S Series Hydraulic Motor

  • Item # 4UA22
  • Mfr. Model # 103-1015
6.67" x 4.24" x 4.24" 4 Bolt, 1.75" Pilot Flange Mount S Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UA22
Mfr. Model # 103-1015
UNSPSC #26101613
Catalog Page 2472
Shipping Weight 18.35 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 18.2
Pressure Rating (PSI) 1500
Shaft Type Keyed
Port Thread 7/8-14 UNF
Port Type Side
Min. Oil Viscosity 70 SUS
Max. Oil Temp. (F) 180
Flange Mount 4 Bolt, 1.75" Pilot
Max. RPM 192
Continuous Torque 4345 in.-lb.
Shaft Dia. (In.) 1
Shaft Length (In.) 1.75
Length (In.) 6.67
Width (In.) 4.24
Height (In.) 4.24
Series S
* This product's country of origin is subject to change

Compliance and Restrictions