Check Availability
  • EATON CHAR-LYNN 

    6.2" x 3.31" x 3.31" 4 Bolt, 1.75" Pilot Flange Mount H Series Hydraulic Motor

  • Item # 4TY91
  • Mfr. Model # 101-1014
6.2" x 3.31" x 3.31" 4 Bolt, 1.75" Pilot Flange Mount H Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TY91
Mfr. Model # 101-1014
UNSPSC #26101613
Catalog Page 2474
Shipping Weight 13.05 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 14.1
Pressure Rating (PSI) 1450
Shaft Type Keyed
Port Thread 7/8-14 UNF
Port Type Side
Min. Oil Viscosity 100 SUS
Max. Oil Temp. (F) 180
Flange Mount 4 Bolt, 1.75" Pilot
Max. RPM 243
Continuous Torque 2669 in.-lb.
Shaft Dia. (In.) 1
Shaft Length (In.) 1.75
Length (In.) 6.2
Width (In.) 3.31
Height (In.) 3.31
Series H
* This product's country of origin is subject to change

Welcome Sign In