Check Availability
  • EATON CHAR-LYNN 

    5.87" x 4.24" x 4.24" 4 Bolt, 1.75" Pilot Flange Mount S Series Hydraulic Motor

  • Item # 4UA18
  • Mfr. Model # 103-1572
5.87" x 4.24" x 4.24" 4 Bolt, 1.75" Pilot Flange Mount S Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UA18
Mfr. Model # 103-1572
UNSPSC #26101613
Catalog Page 2472
Shipping Weight 15.8 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 8.8
Pressure Rating (PSI) 1900
Shaft Type Keyed
Port Thread 7/8-14 UNF
Port Type Side
Min. Oil Viscosity 70 SUS
Max. Oil Temp. (F) 180
Flange Mount 4 Bolt, 1.75" Pilot
Max. RPM 385
Shaft Dia. (In.) 1
Shaft Length (In.) 1.75
Length (In.) 5.87
Width (In.) 4.24
Height (In.) 4.24
Series S
* This product's country of origin is subject to change

Compliance and Restrictions