Check Availability
  • EATON CHAR-LYNN 

    5.85" x 3.31" x 3.31" 4 Bolt, 1.75" Pilot Flange Mount H Series Hydraulic Motor

  • Item # 5PZH5
  • Mfr. Model # 101-1755
5.85" x 3.31" x 3.31" 4 Bolt, 1.75" Pilot Flange Mount H Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PZH5
Mfr. Model # 101-1755
UNSPSC #26101613
Catalog Page 2472
Shipping Weight 11.9 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 7.3
Pressure Rating (PSI) 2400
Shaft Type Keyed
Port Thread 1/2-14 NPTF
Port Type Side
Min. Oil Viscosity 100 SUS
Max. Oil Temp. (F) 180
Flange Mount 4 Bolt, 1.75" Pilot
Max. RPM 469
Continuous Torque 1699 in.-lb.
Shaft Dia. (In.) 1
Shaft Length (In.) 1.75
Length (In.) 5.85
Width (In.) 3.31
Height (In.) 3.31
Series H
* This product's country of origin is subject to change

Compliance and Restrictions