Check Availability
  • EATON CHAR-LYNN 

    5.6" x 5.17" x 5.17" 2 Bolt, 3.25" Pilot Flange Mount H Series Hydraulic Motor

  • Item # 4TY69
  • Mfr. Model # 101-1034
5.6" x 5.17" x 5.17" 2 Bolt, 3.25" Pilot Flange Mount H Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TY69
Mfr. Model # 101-1034
UNSPSC #26101613
Catalog Page 2532
Shipping Weight 12.1 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 4.5
Pressure Rating (PSI) 1800
Shaft Type Keyed
Port Thread 7/8-14 UNF
Port Type Side
Min. Oil Viscosity 100 SUS
Max. Oil Temp. (F) 180
Flange Mount 2 Bolt, 3.25" Pilot
Max. RPM 760
Continuous Torque 1044 in.-lb.
Shaft Dia. (In.) 1
Shaft Length (In.) 1.75
Length (In.) 5.6
Width (In.) 5.17
Height (In.) 5.17
Series H
* This product's country of origin is subject to change

Welcome Sign In