Check Availability
  • EATON CHAR-LYNN 

    5.45" x 3.31" x 3.31" 4 Bolt, 1.75" Pilot Flange Mount H Series Hydraulic Motor

  • Item # 4TY82
  • Mfr. Model # 101-1749
5.45" x 3.31" x 3.31" 4 Bolt, 1.75" Pilot Flange Mount H Series Hydraulic Motor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TY82
Mfr. Model # 101-1749
UNSPSC #26101613
Catalog Page 2472
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Hydraulic Motor
Displacement (Cu. In./Rev.) 2.2
Pressure Rating (PSI) 1800
Shaft Type Keyed
Port Thread 7/8-14 UNF
Port Type Side
Min. Oil Viscosity 100 SUS
Max. Oil Temp. (F) 180
Flange Mount 4 Bolt, 1.75" Pilot
Max. RPM 1021
Shaft Dia. (In.) 1
Shaft Length (In.) 1.75
Length (In.) 5.45
Width (In.) 3.31
Height (In.) 3.31
Series H
* This product's country of origin is subject to change

Compliance and Restrictions