Check Availability
  • EATON BUSSMANN 

    Industrial Fuse Kit with 39 Fuses Included; Fuse Series Included: FRN-R, FRS-R

  • Item # 4YY91
  • Mfr. Model # RK5SK-39
Industrial Fuse Kit with 39 Fuses Included; Fuse Series Included: FRN-R, FRS-R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This assortment of the most commonly used fuses makes it easy to select and replace fuses with minimum downtime.
Show More Close
 

Technical Specifications

Item # 4YY91
Mfr. Model # RK5SK-39
UNSPSC #39121617
Shipping Weight 8.7 lbs
Country of Origin Mexico *
Kit Type Industrial Fuse Kit
Item Fuse Kit
Total Number of Fuses Included 39
Fuse Series Included FRN-R, FRS-R
Fuse Kit Contents (3) FRN-R 10, 15, 20, 25, 30, 60, 100; (3) FRS-R 10, 15, 20, 30, 60, 100; (1) 263-R Reducer; (1) 663-R Reducer; (1) FP-2 Fuse Puller; (1) 6" Wire Strippers
Kit Fuse Class RK-5
* This product's country of origin is subject to change

Welcome Sign In