Check Availability
  • EATON BUSSMANN 

    Fuse Clip, 30 Max. Amps, 600VAC Max. Voltage, For Use With Ferrule-Type Fuses

  • Item # 49ZU05
  • Mfr. Model # 1A1907-03-R
Fuse Clip, 30 Max. Amps, 600VAC Max. Voltage, For Use With Ferrule-Type Fuses
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZU05
Mfr. Model # 1A1907-03-R
UNSPSC #39121430
Shipping Weight 0.162 lbs
Country of Origin USA *
Max. Amps 30
For Use With Ferrule-Type Fuses
Fits Fuse Dimensions 1/4" dia.
Max. Voltage 600VAC
For Fuse Class American Glass
Item Fuse Clip
Mounting Type Screw
Mounting Hole Dia. 0.102"
Material Copper
Finish Tin-Plated
Standards Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions