Check Availability
  • EATON BUSSMANN 

    Fast Acting, Pin, Cutout Link, FL11 Series, 27,000VAC

  • Item # 1FG46
  • Mfr. Model # FL11N125
Fast Acting, Pin, Cutout Link, FL11 Series, 27,000VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This medium voltage fuse link features a removable button head. It offers overcurrent protection of distribution systems and equipment.
Show More Close
 

Technical Specifications

Item # 1FG46
Mfr. Model # FL11N125
UNSPSC #39121606
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Cutout Link
Series FL11
Link Type N
Fuse Amps 125A
Speed Fast Acting
Button-Head Type Nonremovable
Element Material Tin
Voltage Rating 27,000VAC
For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV
Length 23"
Standards EEI-NEMA
* This product's country of origin is subject to change

Compliance and Restrictions