Check Availability
  • EATON BUSSMANN 

    Fast Acting, Cylindrical, Capacitor Fuse, KGJ-E Series, 600VAC, Indicating

  • Item # 1EX62
  • Mfr. Model # KGJ-E-150
Fast Acting, Cylindrical, Capacitor Fuse, KGJ-E Series, 600VAC, Indicating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse is for use with threaded capacitors.
Show More Close
 

Technical Specifications

Item # 1EX62
Mfr. Model # KGJ-E-150
UNSPSC #39121606
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Capacitor Fuse
Fuse Amps 150A
Indicating / Nonindicating Indicating
Series KGJ-E
Voltage Rating 600VAC
Speed Fast Acting
Element Single
Class Not Class Rated
Body Material Melamine
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Interrupt Rating 200kA at 600VAC
Length 3-13/16"
Diameter 1"
Thread Size 1/2-13, 3/8-16
Standards UL Recognized, Guide JFHR2, File E56412
* This product's country of origin is subject to change

Compliance and Restrictions