Check Availability
  • EATON BUSSMANN 

    Fast Acting, Cylindrical, Capacitor Fuse, KGJ Series, 600VAC, Nonindicating

  • Item # 1EX59
  • Mfr. Model # KGJ-100
Fast Acting, Cylindrical, Capacitor Fuse, KGJ Series, 600VAC, Nonindicating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse is for use with threaded capacitors.
Show More Close
 

Technical Specifications

Item # 1EX59
Mfr. Model # KGJ-100
UNSPSC #39121606
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Capacitor Fuse
Fuse Amps 100A
Indicating / Nonindicating Nonindicating
Series KGJ
Voltage Rating 600VAC
Speed Fast Acting
Element Single
Class Not Class Rated
Body Material Melamine
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Interrupt Rating 200kA at 600VAC
Length 3-13/16"
Diameter 1"
Thread Size 1/2-13, 3/8-16
Standards UL Recognized, Guide JFHR2, File E56412
* This product's country of origin is subject to change

Compliance and Restrictions