Check Availability
  • EATON BUSSMANN 

    Fast Acting, Pin, Cutout Link, FL3 Series, 27,000VAC

  • Item # 1ER10
  • Mfr. Model # FL3K65
Fast Acting, Pin, Cutout Link, FL3 Series, 27,000VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This medium voltage fuse offers overcurrent protection of distribution systems and equipment. It features a button head.
Show More Close
 

Technical Specifications

Item # 1ER10
Mfr. Model # FL3K65
UNSPSC #39121606
Shipping Weight 2.2 lbs
Country of Origin Mexico *
Item Cutout Link
Series FL3
Link Type K
Fuse Amps 65A
Speed Fast Acting
Button-Head Type Removable
Element Material Tin
Voltage Rating 27,000VAC
For Use With Medium Voltage Fused Cutouts Rated to 27kV that Require Removable Button Links
Length 23"
Standards EEI-NEMA
* This product's country of origin is subject to change

Compliance and Restrictions