Check Availability
  • EATON BUSSMANN 

    Fast Acting, Pin, Cutout Link, FL11 Series, 27,000VAC

  • Item # 1EN48
  • Mfr. Model # FL11K30
Fast Acting, Pin, Cutout Link, FL11 Series, 27,000VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This medium voltage fuse offers overcurrent protection of distribution systems and equipment. It features a button head.
Show More Close
 

Technical Specifications

Item # 1EN48
Mfr. Model # FL11K30
UNSPSC #39121606
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Cutout Link
Series FL11
Link Type K
Fuse Amps 30A
Speed Fast Acting
Button-Head Type Nonremovable
Element Material Tin
Voltage Rating 27,000VAC
For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV
Length 23"
Standards EEI-NEMA
* This product's country of origin is subject to change

Compliance and Restrictions