Check Availability
  • EATON BUSSMANN 

    Automotive Blade Fuse Kit with 42 Fuses Included; Fuse Series Included: ATC

  • Item # 6AYL8
  • Mfr. Model # ATC-ID-SK
Automotive Blade Fuse Kit with 42 Fuses Included; Fuse Series Included: ATC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This kit provides common replacement fuses in a compact, reclosable, see-through pack. It's suitable for automobiles, light- and heavy-duty trucks, and buses.
Show More Close
 

Technical Specifications

Item # 6AYL8
Mfr. Model # ATC-ID-SK
UNSPSC #39121612
Catalog Page 183
Shipping Weight 0.17 lbs
Country of Origin Taiwan *
Kit Type Automotive Blade Fuse Kit
Item Fuse Kit
Total Number of Fuses Included 42
Fuse Series Included ATC
Fuse Kit Contents (7) Easy ID Illuminating ATC 5, 10, 15, 20, 25, 30
Kit Fuse Class No Fuse Class
* This product's country of origin is subject to change

Compliance and Restrictions