Check Availability
  • EATON BUSSMANN 

    Automotive Blade Fuse Kit with 5 Fuses Included; Fuse Series Included: ATC

  • Item # 6AYD3
  • Mfr. Model # BP/ATC-A5-RP
Automotive Blade Fuse Kit with 5 Fuses Included; Fuse Series Included: ATC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This kit provides common replacement fuses in a compact, reclosable, see-through pack. It's suitable for automobiles, light- and heavy-duty trucks, and buses.
Show More Close
 

Technical Specifications

Item # 6AYD3
Mfr. Model # BP/ATC-A5-RP
UNSPSC #39121612
Catalog Page 183
Shipping Weight 0.02 lbs
Country of Origin Japan *
Kit Type Automotive Blade Fuse Kit
Item Fuse Kit
Total Number of Fuses Included 5
Fuse Series Included ATC
Fuse Kit Contents (1) ATC 10, 15, 20, 25, 30
Kit Fuse Class No Fuse Class
* This product's country of origin is subject to change

Compliance and Restrictions