Check Availability
  • EATON BUSSMANN 

    70A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; MAX Series, Tan

  • Item # 6AYE3
  • Mfr. Model # MAX-70
70A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; MAX Series, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MAX fuse is designed to protect circuits in wiring harnesses. Use in domestic and imported vehicles.
Show More Close
 

Technical Specifications

Item # 6AYE3
Mfr. Model # MAX-70
UNSPSC #39121612
Catalog Page 183
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Fuse
Fuse Amps 70A
Indicating / Nonindicating Nonindicating
Series MAX
Fuse Voltage Rating 32VDC
Fuse Speed Fast Acting
Element Single
Body Material Plastic
Rejection / Nonrejection Nonrejection
Body Style Blade
Fuse Interrupt Rating 1kA at 32VDC
Length 1-7/10"
Width 1-7/32"
Depth 7/16"
Diameter Not Applicable
Color Code Tan
Standards RoHS 2002/95/EC
Functionally Equal To Mersen/Ferraz Shawmut AF-3, Littelfuse MAX
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions