Check Availability
  • EATON BUSSMANN 

    60A Time Delay Melamine Fuse with 480VAC/300VDC Voltage Rating; SC Series

  • Item # 1DH46
  • Mfr. Model # SC-60
60A Time Delay Melamine Fuse with 480VAC/300VDC Voltage Rating; SC Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a degree of overload time-delay, this Class G fuse helps to pass temporary overloads. At 200% load, it has a minimum opening time of 12 seconds. The compact branch-circuit unit features a high interrupting rating and current-limitation. It also features melamine body construction.
Show More Close
 

Technical Specifications

Item # 1DH46
Mfr. Model # SC-60
UNSPSC #39121604
Catalog Page 180
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 60A
Indicating / Nonindicating Nonindicating
Series SC
Fuse Voltage Rating 480VAC/300VDC
Fuse Speed Time Delay
Class G
Element Dual
Body Material Melamine
Rejection / Nonrejection Rejection
Body Style Cylindrical
Fuse Interrupt Rating 100kA at 480VAC, 10kA at 300VDC
Length 2-1/4"
Diameter 7/16"
Functionally Equal To Mersen/Ferraz Shawmut AG, Littelfuse SLC
Standards CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions