Check Availability
  • EATON BUSSMANN 

    60A Fast Acting Melamine High Speed Semiconductor Fuses with 600VAC Voltage Rating; KAJ Series

  • Item # 1DZ67
  • Mfr. Model # KAJ-60
60A Fast Acting Melamine High Speed Semiconductor Fuses with 600VAC Voltage Rating; KAJ Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nonindicating fuse features durable melamine construction.
Show More Close
 

Technical Specifications

Item # 1DZ67
Mfr. Model # KAJ-60
UNSPSC #39121607
Catalog Page 180
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item High Speed Semiconductor Fuses
Fuse Amps 60A
Indicating / Nonindicating Nonindicating
Series KAJ
Fuse Voltage Rating 600VAC
Fuse Speed Fast Acting
Class High Speed
Element Single
Body Material Melamine
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 5kA at 600VAC
Length 3"
Diameter 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions