Check Availability
  • EATON BUSSMANN 

    6-3/10A Time Delay Glass Fuse with 125VAC Voltage Rating; GMC Series

  • Item # 2ABN9
  • Mfr. Model # GMC-6.3-R
6-3/10A Time Delay Glass Fuse with 125VAC Voltage Rating; GMC Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This time-delay fuse offers a low breaking capacity. It features glass body construction, with nickel-plated brass endcaps.
Show More Close
 

Technical Specifications

Item # 2ABN9
Mfr. Model # GMC-6.3-R
UNSPSC #39121604
Catalog Page 182
Shipping Weight 0.02 lbs
Country of Origin China *
Item Fuse
Fuse Amps 6-3/10A
Indicating / Nonindicating Indicating
Series GMC
Fuse Voltage Rating 125VAC
Fuse Speed Time Delay
Element Single
Body Material Glass
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 200A at 125VAC
Length 20mm
Diameter 5mm
Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239
Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms