Check Availability
  • EATON BUSSMANN 

    6-3/10A Time Delay Ceramic Fuse with 250VAC Voltage Rating; S505 Series

  • Item # 1XFF2
  • Mfr. Model # S505-6.3-R
6-3/10A Time Delay Ceramic Fuse with 250VAC Voltage Rating; S505 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This time-delay fuse offers a high breaking capacity. It features ceramic body construction, with nickel-plated brass endcaps.
Show More Close
 

Technical Specifications

Item # 1XFF2
Mfr. Model # S505-6.3-R
UNSPSC #39121604
Catalog Page 182
Shipping Weight 0.1 lbs
Country of Origin China *
Item Fuse
Fuse Amps 6-3/10A
Indicating / Nonindicating Nonindicating
Series S505
Fuse Voltage Rating 250VAC
Fuse Speed Time Delay
Element Single
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 1.5kA at 250VAC
Length 20mm
Diameter 5.2mm
Functionally Equal To Mersen/Ferraz Shawmut GSF, Littelfuse 215
Standards UL, CSA, VDE, SEMKO, CCC, IMQ, BSI
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms