Check Availability
  • EATON BUSSMANN 

    5A Melamine, Nonindicating Telecom Protection Fuse, TPN Series

  • Item # 4CZ25
  • Mfr. Model # TPN-5
5A Melamine, Nonindicating Telecom Protection Fuse, TPN Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This current-limiting fuse features recognized branch circuit protection and complete system coordination capability. It can be used for telecommunications power circuit protection.
Show More Close
 

Technical Specifications

Item # 4CZ25
Mfr. Model # TPN-5
UNSPSC #39121607
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Telecom Protection Fuse
Fuse Amps 5A
Indicating / Nonindicating Nonindicating
Series TPN
Fuse Voltage Rating 170VDC
Fuse Speed Fast Acting
Element Single
Body Material Melamine
Rejection / Nonrejection Rejection
Body Style Cylindrical
Fuse Interrupt Rating 100kA at 170VDC
Length 2"
Diameter 9/16"
Color Code No Color Code
Functionally Equal To Mersen/Ferraz Shawmut TGN
Standards UL Recognized, Guide JFHR2, FILE E56412
* This product's country of origin is subject to change

Compliance and Restrictions