Check Availability
  • EATON BUSSMANN 

    50A Time Delay Ceramic 50mm Fuse with 500VAC Voltage Rating; D33 Series

  • Item # 14L623
  • Mfr. Model # 50D33
50A Time Delay Ceramic 50mm Fuse with 500VAC Voltage Rating; D33 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse link is designed for the protection of general industrial applications such as power distribution and cable protection. It suits the protection needs of inductive and resistive loads.
Show More Close
 

Technical Specifications

Item # 14L623
Mfr. Model # 50D33
UNSPSC #39121608
Shipping Weight 0.1 lbs
Country of Origin Slovenia *
Item Fuse
Fuse Amps 50A
Indicating / Nonindicating Nonindicating
Series D33
Fuse Voltage Rating 500VAC
Fuse Speed Time Delay
Element Dual
Class D
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 100kA at 500VAC
Length 50mm
Diameter 27mm
Color Code White
Functionally Equal To Siemens 5SB4
Standards DIN 49360 Part 2; DIN 49515, Operating Class gL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In