Check Availability
  • EATON BUSSMANN 

    50A Fast Acting Melamine Fuse with 600VAC Voltage Rating; KTS-R Series

  • Item # 1CX13
  • Mfr. Model # KTS-R-50
50A Fast Acting Melamine Fuse with 600VAC Voltage Rating; KTS-R Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This single-element fuse provides a high degree of short-circuit component protection. It's suited for circuits and loads with no heavy surge currents of motors, transformers, solenoids, and welders.
Show More Close
 

Technical Specifications

Item # 1CX13
Mfr. Model # KTS-R-50
UNSPSC #39121608
Catalog Page 185
Shipping Weight 0.34 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 50A
Indicating / Nonindicating Nonindicating
Series KTS-R
Fuse Voltage Rating 600VAC
Fuse Speed Fast Acting
Class RK1
Element Single
Body Material Melamine
Body Style Cylindrical
Rejection / Nonrejection Rejection
Fuse Interrupt Rating 200kA at 600VAC
Length 3"
Diameter 13/16"
Functionally Equal To Mersen/Ferraz Shawmut A6K-R, Littelfuse KLSR
Standards CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
* This product's country of origin is subject to change

Compliance and Restrictions