Check Availability
  • EATON BUSSMANN 

    4A Time Delay Ceramic 50mm Fuse with 500VAC Voltage Rating; D27 Series

  • Item # 14L630
  • Mfr. Model # 4D27
4A Time Delay Ceramic 50mm Fuse with 500VAC Voltage Rating; D27 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse link is designed for the protection of general industrial applications such as power distribution and cable protection. It suits the protection needs of inductive and resistive loads.
Show More Close
 

Technical Specifications

Item # 14L630
Mfr. Model # 4D27
UNSPSC #39121608
Shipping Weight 0.05 lbs
Country of Origin Slovenia *
Item Fuse
Fuse Amps 4A
Indicating / Nonindicating Nonindicating
Series D27
Fuse Voltage Rating 500VAC
Fuse Speed Time Delay
Element Dual
Class D
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 100kA at 500VAC
Length 50mm
Diameter 21.5mm
Color Code Brown
Functionally Equal To Siemens 5SB2
Standards DIN 49360 Part 2; DIN 49515, Operating Class gL
* This product's country of origin is subject to change

Compliance and Restrictions