Check Availability
  • EATON BUSSMANN 

    4A Nonindicating Fuse with 5500VAC Voltage Rating; AMWNA Series

  • Item # 49ZT86
  • Mfr. Model # 5.5AMWNA4.0E
4A Nonindicating Fuse with 5500VAC Voltage Rating; AMWNA Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZT86
Mfr. Model # 5.5AMWNA4.0E
UNSPSC #39121604
Shipping Weight 0.48 lbs
Country of Origin United Kingdom *
Item Fuse
Fuse Amps 4A
Indicating / Nonindicating Nonindicating
Series AMWNA
Fuse Voltage Rating 5500VAC
Fuse Speed Time Delay
Class PT E-Rated
Element Single
Body Material Fiberglass
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 50kA at 5500VAC
Length 5-39/64"
Diameter 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions