Check Availability
  • EATON BUSSMANN 

    40A Time Delay Plastic Fuse with 600VAC/300VDC Voltage Rating; TCF Series

  • Item # 2ACA4
  • Mfr. Model # TCF40
40A Time Delay Plastic Fuse with 600VAC/300VDC Voltage Rating; TCF Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Class J fuse features current-limiting fiberglass construction and requires approximately half the mounting space of a 600V Class RK1 or Class RK5 fuse. Is also designed to be finger-safe, which helps to reduce the possibility of arcing faults or electrocution. Its dovetail fuse holder design also allows multiple poles to be ganged together.

The dual-element fuse construction offers a minimum 10-second time delay at 500% of rating, which helps to minimize nuisance circuit openings due to temporary overloads and transient surges. The high interruption rating safely interrupts faults up to 300,000A. The fuse also reduces destructive thermal and magnetic forces, and allows opening without venting arc or molten metal and gases.
Show More Close
 

Technical Specifications

Item # 2ACA4
Mfr. Model # TCF40
UNSPSC #39121608
Catalog Page 179
Shipping Weight 2.15 lbs
Country of Origin China *
Item Fuse
Fuse Amps 40A
Indicating / Nonindicating Indicating
Series TCF
Fuse Voltage Rating 600VAC/300VDC
Fuse Speed Time Delay
Element Dual
Class J
Body Material Plastic
Rejection / Nonrejection Nonrejection
Body Style Plug In
Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
Length 2-1/8"
Width 1"
Fuse Holder Code 2AAP3
Depth 1-1/8"
Diameter Not Applicable
Standards CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions