Check Availability
  • EATON BUSSMANN 

    40A Time Delay Melamine Fuse with 600VAC Voltage Rating; RES Series

  • Item # 4XH83
  • Mfr. Model # RES-40
40A Time Delay Melamine Fuse with 600VAC Voltage Rating; RES Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed without multiple links for easy replacement, this noncurrent limiting, renewable fuse is for use in electrical systems where the available fault current is less than 10,000 amps.
Show More Close
 

Technical Specifications

Item # 4XH83
Mfr. Model # RES-40
UNSPSC #39121606
Catalog Page 185
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 40A
Renewable / Nonrenewable Renewable
Indicating / Nonindicating Nonindicating
Series RES
Fuse Voltage Rating 600VAC
Class H
Fuse Speed Time Delay
Element Dual
Body Material Melamine
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 10kA at 600VAC
Length 5-1/2"
Diameter 1-1/16"
Functionally Equal To Mersen/Ferraz Shawmut RFS, Littelfuse RLN
* This product's country of origin is subject to change

Compliance and Restrictions