Check Availability
  • EATON BUSSMANN 

    40A Fast Acting Cylindrical Solar Fuse with 600VAC/DC Voltage Rating; PVS-R Series

  • Item # 14L655
  • Mfr. Model # PVS-R-40
40A Fast Acting Cylindrical Solar Fuse with 600VAC/DC Voltage Rating; PVS-R Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fast-acting photovoltaic fuse protects in lower-level overload regions. It performs well in extreme temperatures and in constantly changing PV environmental conditions. It's compatible with industry standard Class R fuse blocks and disconnects.
Temp. range: -40° to 90°C.
Show More Close
 

Technical Specifications

Item # 14L655
Mfr. Model # PVS-R-40
UNSPSC #39121608
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Solar Fuse
Fuse Amps 40A
Indicating / Nonindicating Nonindicating
Series PVS-R
Fuse Voltage Rating 600VAC/DC
Fuse Speed Fast Acting
Element Single
Class RK5
Body Material Fiberglass
Rejection / Nonrejection Rejection
Body Style Cylindrical
Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC
Length 5-1/2"
Diameter 1-1/16"
Standards UL Std. 248-12, Class RK5, UL Listed, Guide JFGA, File E335324, Photovoltaic to UL 2579, CSA Component Certified C22.2
* This product's country of origin is subject to change

Compliance and Restrictions