Check Availability
  • EATON BUSSMANN 

    315A Fast Acting Ceramic High Speed Semiconductor Fuses with 2000VAC Voltage Rating; 170L Series

  • Item # 14L632
  • Mfr. Model # 170L5990
315A Fast Acting Ceramic High Speed Semiconductor Fuses with 2000VAC Voltage Rating; 170L Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This indicating fuse features durable ceramic body construction.
Show More Close
 

Technical Specifications

Item # 14L632
Mfr. Model # 170L5990
UNSPSC #39121608
Shipping Weight 2.5 lbs
Country of Origin Hungary *
Item High Speed Semiconductor Fuses
Fuse Amps 315A
Indicating / Nonindicating Indicating
Series 170L
Fuse Voltage Rating 2000VAC
Fuse Speed Fast Acting
Class High Speed
Element Single
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Bolt On
Fuse Interrupt Rating 100kA at 2000VAC
Length 264mm
Depth 51mm
Width 51mm
Diameter Not Specified
Standards IEC
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions