Check Availability
  • EATON BUSSMANN 

    3-Pole Industrial Fuse Holder, AC: 600VAC, DC: Not Rated, 35 to 60A, Series LPJ, JKS, DFJ

  • Item # 49ZU24
  • Mfr. Model # CH60J3I
3-Pole Industrial Fuse Holder, AC: 600VAC, DC: Not Rated, 35 to 60A, Series LPJ, JKS, DFJ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZU24
Mfr. Model # CH60J3I
UNSPSC #39121411
Shipping Weight 1.57 lbs
Country of Origin China *
Fuse Block or Fuse Holder Type Fuse Holder
Item Fuse Holder
Fuse Type Industrial
Fuse UL Class J
Amp Range of Fuse Block or Holder 35 to 60A
Fuse Block or Holder AC Voltage Rating 600VAC
Fuse Block or Holder DC Voltage Rating Not Rated
Number of Poles 3
For Fuse Series LPJ, JKS, DFJ
Indicating / Nonindicating Indicating
Rejection / Nonrejection Nonrejection
Fuse Block Design Finger-Safe
Mounting Style DIN Rail
Body Material Thermoplastic
Connector Type Box Lug
Height 3.31"
Width 4.72"
Length 4.88"
Features Finger Safe, Indication
Standards UL Listed, CSA Certified, CE
* This product's country of origin is subject to change

Compliance and Restrictions