Check Availability
  • EATON BUSSMANN 

    3-Pole Industrial Fuse Block, AC: 480VAC, DC: 300VDC, 35 to 60A, Series SC

  • Item # 1DP89
  • Mfr. Model # G30060-3CR
  • (1)
3-Pole Industrial Fuse Block, AC: 480VAC, DC: 300VDC, 35 to 60A, Series SC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse block features a screw/slip-on connector, bolt-down mounting application, and an open fuse block design. It also features a blown fuse indicator.
Show More Close
 

Technical Specifications

Item # 1DP89
Mfr. Model # G30060-3CR
UNSPSC #39121411
Catalog Page 185
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Fuse Block or Fuse Holder Type Fuse Block
Item Fuse Block
Fuse Type Industrial
Fuse UL Class G
Amp Range of Fuse Block or Holder 35 to 60A
Fuse Block or Holder AC Voltage Rating 480VAC
Fuse Block or Holder DC Voltage Rating 300VDC
Number of Poles 3
For Fuse Series SC
Series G
Indicating / Nonindicating Nonindicating
Fuse Block Design Open
Mounting Style Bolt Down
Connector Type Box Lug with Retaining Clip
Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu)
Height 1.41"
Width 2.75"
Length 3.56"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions