Check Availability
  • EATON BUSSMANN 

    2A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATM Series, Gray

  • Item # 6AYC7
  • Mfr. Model # ATM-2
2A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATM Series, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fast-acting blade fuse features plastic housing with universal color coding. The enclosed element helps to protect against shocks, sparks, and corrosion. Use in late-model vehicles.
Show More Close
 

Technical Specifications

Item # 6AYC7
Mfr. Model # ATM-2
UNSPSC #39121612
Catalog Page 183
Shipping Weight 0.02 lbs
Country of Origin Japan *
Item Fuse
Fuse Amps 2A
Indicating / Nonindicating Nonindicating
Series ATM
Fuse Voltage Rating 32VDC
Fuse Speed Fast Acting
Element Single
Body Material Plastic
Rejection / Nonrejection Nonrejection
Body Style Blade
Fuse Interrupt Rating 1kA at 32VDC
Length 16/25"
Width 7/16"
Depth 5/32"
Diameter Not Applicable
Color Code Gray
Standards UL
Functionally Equal To Littelfuse 297
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions